60W Candelabra E-12 Base Wall Sconce in Aged Copper
60W Candelabra E-12 Base Wall Sconce in Aged Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Aged Copper
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Material:
- Copper
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W