InfoSpec™ 6 x 12 in. Plastic Blood Borne Pathogen Clean Up Kit

Part #I7351  |  Item #7461068  |  Manufacturer Part #7351

Call for Pricing EACH

Height:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complies with OSHA Bloodborne Pathogen Rule 29 CFR 1910.1030
  • HD plastic case with mounted handle and safety latch system
  • 12 W x 6 H x 3 L
  • Includes Personal Protective Equipment and cleanup material.
  • Includes Personal Protective Equipment and cleanup material.

Documents

Specifications

Collection: InfoSpec™

Color Finish: White

Color Finish Category: Whites

Depth: 3 in

Height: 6 in

Material: Plastic

OSHA Specifications: OSHA 29 CFR 1910.145(f)

Product Type: Clean Up Kit

Weight: 1.17

Width: 12 in