10 ga. 500 ft. Tracer Wire in Black
10 ga. 500 ft. Tracer Wire in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Tracer Wire
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 10 ga
- Height:
- 10-22/25 in
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Wire Gauge (AWG):
- 10 ga