10 ga. 500 ft. Tracer Wire in Yellow
10 ga. 500 ft. Tracer Wire in Yellow
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-3, ASTM B-170, ASTM D-1238, ASTM D-1248
- Application:
- Water, Sewer, Telecommunication, Electrical Markets
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 500 ft
- Material:
- Copper
- Material Type:
- HDPE
- Thickness:
- 30 mil
- Volts:
- 30V
- Wire Gauge (AWG):
- 10 ga