Pro-Trace® 8 ga 1000 ft. HDD-CCS PE45 HDPE Solid Wire in Green

Part #TW8SLDHD45G1000  |  Item #4738383  |  Manufacturer Part #746440541

Call for Pricing EACH

Length:

1000 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM B-3, ASTM B-170, ASTM D-1248, ASTM D-1238]

Application: Direct Burial

Cable or Wire Type: Tracer Wire

Collection: Pro-Trace®

Color Finish: Green

Color Finish Category: Greens

Length: 1000 ft

Material: Plastic

Material Type: HDPE

Thickness: 45 mil

UL Listed: No

Volts: 30V

Wire Gauge: 8 ga