HEPA Motor Intake Filter for ProGen® 12 and 15 Vacuum Cleaners
HEPA Motor Intake Filter for ProGen® 12 and 15 Vacuum Cleaners
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wash & Reuse - Wash filter in warm water, rinse and air dry
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Durable - Built to last though multiple uses
- Fits: ProGen 12, ProGen 15
Specifications
- Brand Model Compatibility:
- ProGen® 12 and 15 Vacuum Cleaners
- Color Finish Name:
- Grey
- Depth:
- 7-1/4 in
- ETL Listed:
- No
- Height:
- 2-1/2 in
- Length:
- 7 in
- Product Type:
- Filter
- Weight:
- 0.02 lb
- Width:
- 1/2 in