Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 10-20 Gallon
Quick Lock™ Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 10-20 Gallon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits - ProGuard 10, ProGuard 15, ProGuard 16 MD, ProGuard 20
- 3 layer Fine Dust Filter cartridge is washable, reusable and clogs less than standard foam filters
- Patented Qwik Lock fine dust filter design make removing this filter a simple task.
- 1276 sq. in. total filtration area
- For everyday dust and debris cleanup.
- Allows large surface area to improve airflow and resist clogging
- Qwik Lock Technology -
Specifications
- Brand Model Compatibility:
- ProGuard® 10 Vacuum Cleaner
- Collection:
- Quick Lock™
- ETL Listed:
- No
- Height:
- 7-1/8 in
- Length:
- 7-7/8 in
- Product Type:
- Filter
- Weight:
- 0.76 lb
- Width:
- 7-1/4 in