6 qt Carpet and Hard Surface Floor Tool Kit
This product has been replaced by
Manufacturer Part #107535
Super HalfVac® Pro 6 qt Carpet and Hard Surface Floor Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile - The harness can be worn three different ways for maximum comfort.
- Hipstyle Design - A great entry point to show reluctant users the productivity and comfort benefits of backpack vacuums.
- Lightweight - A professional vacuum ideal for smaller users with a low profile that comfortably fits smaller frames.
- ProBlade Carpet and Hard Surface Floor Tool Kit - 14" ProBlade hard surface floor tool, 14" ProBlade carpet floor tool, telescoping wand, 5" upholstery tool, 3" dust brush, 17" crevice tool and cuff adapter.
- 14" ProBlade Carpet and Hard Surface Floor Tools - Cleans low to mid pile carpet, hard surfaces, along baseboards and hard to reach areas.
- Self Cooling - Airflow is directed so that the powerful motor remains cool during operation, keeping the operator comfortable.
Specifications
- AMP:
- 8.5
- CFM:
- 106 ft3/min
- Capacity:
- 6 qt
- Collection:
- Super HalfVac® Pro
- Decibel Rating (dB):
- 64 dB
- ETL Listed:
- No
- UL Listed:
- No
- Watts:
- 1050 W