3H/2C Programmable Thermostat
3H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1, 1.5
- Application:
- Commercial, Residential
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Depth:
- 1-1/10 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 4-2/5 in
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Temperature Range:
- 32 to 105 Deg F (0 to 41 Deg C)
- Touch Screen -:
- Yes
- Volts:
- 18/30V
- Width:
- 4-7/10 in