2H/2C, 3H/2C Programmable Thermostat
T700 Series 2H/2C, 3H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- T700 Series
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-7/16 in
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/2C, 3H/2C
- Touch Screen -:
- No
- Width:
- 4-3/4 in