1H/1C Non-programmable Thermostat
T700 Series 1H/1C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- T700 Series
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-7/16 in
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 4-3/4 in