1H/1C Programmable Thermostat

You last purchased this on
 
Pro1 IAQ

T800 Series 1H/1C Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro1 IAQ

T800 Series 1H/1C Programmable Thermostat

  • Fast #
  • Part #RPD411064
  • Item #7204634
  • Manufacturer Part #PD411064
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Auto Switching Heat:
No
Collection:
T800 Series
Depth:
1-1/4 in
Energy Star Compliant:
No
Height:
4-7/16 in
Power Source:
Electric
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Touch Screen -:
No
Width:
4-3/4 in