2-2/5 x 4-3/5 in. Magic Eraser Foam Sponge Variety (Pack of 6, 3 per Case)
This product has been replaced by
Manufacturer Part #69523
Magic Eraser 2-2/5 x 4-3/5 in. Magic Eraser Foam Sponge Variety (Pack of 6, 3 per Case)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safe to use; no gloves or chemicals necessary
- They remove scuff marks, dirt and tough crayon marks from floors, walls and doors
- Disposable, soft pads erase set-in dirt and grime quickly and easily
Specifications
- Application:
- Doors, Floor, Wall
- Collection:
- Magic Eraser
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-3/5 in
- Material:
- Foam
- Package Quantity:
- Pack of 6, 3 per Case
- Product Type:
- Magic Eraser
- SCAQMD Compliant:
- No
- Shape:
- Rectangular
- Width:
- 2-2/5 in