9.7 oz. 7.4 lb. Crisp Clean Fragrance Aerosol Air Freshener
Febreze® 9.7 oz. 7.4 lb. Crisp Clean Fragrance Aerosol Air Freshener
Product Details
Product Details
- Eliminates staleness and odors in the air
- Leaves a clean, fresh scent
- Knocks out unpleasant aromas with 1 spray
Specifications
- Collection:
- Febreze®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 9.7 oz
- Weight:
- 7.4 lb