1/2 - 1 in. Galvanized Steel Pipe Support Bracket

You last purchased this on
 
PROFLO®

1/2 - 1 in. Galvanized Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 - 1 in. Galvanized Steel Pipe Support Bracket

  • Fast #
  • Part #PFGABDFG
  • Item #3565296
  • Manufacturer Part #121-DPF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 20 ga
  • 1/2 in, 3/4 in holes
  • Copper bonded steel construction
  • Bracket can be mounted directly to flat surface or suspended from 3/8 in ATR
  • Hole pattern on 90° base
  • Positions copper, PEX or CPVC water supplies
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Depth:
1 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 1 in
Gauge (metal):
20 ga
Height:
3 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Steel
UL Listed:
No
WaterSense Labeled:
No
Work Load Limit:
25 lb