1/2 in. 2-Hole Wrot Copper Solid Strap with Nail
1/2 in. 2-Hole Wrot Copper Solid Strap with Nail
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 304 stainless steel shield with neoprene gasket
- With 3/8" hex-head screw designed for 80 lbs. of installation torque
- Heavy duty, copper construction
- Distinctive green shield
- Made in the USA
- Used to connect No Hub cast iron pipe
- With 9/16" wide clamps
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- MA Approved -:
- No
- Material:
- Copper
- UL Listed:
- No
- WaterSense Labeled:
- No