1-1/2 x 16 in. Plastic Slip Joint Center Outlet Waste
100 Series 1-1/2 x 16 in. Plastic Slip Joint Center Outlet Waste
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Constructed from PVC
- Color/Finish: White
- Fits Pipe Size: 1-1/2"
- Length: 16 in
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Adjustable:
- No
- Application:
- Residential
- Collection:
- 100 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Plug Included:
- No
- Product Type:
- Center Outlet Waste
- WaterSense Labeled:
- No