1-1/2 in. Plastic Solid Escutcheon in Chrome

You last purchased this on
 
PROFLO®

1-1/2 in. Plastic Solid Escutcheon in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. Plastic Solid Escutcheon in Chrome

  • Fast #
  • Part #PFPE9CP
  • Item #1596363
  • Manufacturer Part #PE9CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pipe Size (Inside Diameter): 1-1/2 in
  • Outside Diameter: 2-3/8 in
  • Construction Material: Plastic
  • Material: Plastic
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Outside:
2-3/8 in
Escutcheon Connection Type:
Tubular
Escutcheon Style:
Solid
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Escutcheon
WaterSense Labeled:
No