1-1/2 in. Poly Suspension Pipe Clamp

Part #PF34261  |  Item #760259  |  Manufacturer Part #34261

$1.49 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Suspension style
  • Provides fast and easy installation and support for all types of copper tube size piping
  • Can be used as an insulator when running water distribution lines through wooden framing
  • Can be used with hydronic heating systems
  • Polypropylene construction

Specifications

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: Polypropylene

Type: PF34261