1-1/2 in. PVC DWV Test Cap in White
PFTCJ Series 1-1/2 in. PVC DWV Test Cap in White
-
Pick Up: 73 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Pressure test up to 15 PSI or 40 ft head pressure
- For use on SCH40 PVC DWV pipe
- Solvent weld test cap to end of pipe and conduct
Specifications
- Application:
- PVC Schedule 40 Pipe
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PFTCJ Series
- Diameter - Outside:
- 2-3/50 in
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Test Cap
- IAPMO Listed -:
- No
- Length:
- 27/50 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Schedule Class:
- 40
- WaterSense Labeled:
- No