1-1/2 in. PVC Solvent Weld Check Valve

You last purchased this on
 
PROFLO®

1-1/2 in. PVC Solvent Weld Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. PVC Solvent Weld Check Valve

  • Fast #
  • Part #PFPCV700J
  • Item #7205669
  • Manufacturer Part #PFPCV700J
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full flow design reduces flow loss
  • Can be installed vertically or horizontally
  • Constructed from durable Type 1 PVC
  • Max Temperature: 140°F
  • Pressure Rating: 125 psi at 75 F
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016
ASTM:
ASTM D-2466, ASTM D-2473
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Height:
3-3/20 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
5-11/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure Class:
125#
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Valve Body Material:
PVC
Valve Body Style:
Swing
Valve Disc Material:
PVC
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
1-1/2 in
Valve Type:
Check Valve
WaterSense Labeled:
No
Weight:
0.6 lb