1-1/2 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

This product has been replaced by

Jones Stephens White Hub x Spigot Plastic Coupling
Jones Stephens 1-1/2 in. Hub x Spigot PVC Coupling
Manufacturer Part #E09150
You last purchased this on
 
PROFLO®

1-1/2 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

  • Fast #
  • Part #PF40SFCJ
  • Item #2446020
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Jones Stephens White Hub x Spigot Plastic Coupling
Jones Stephens 1-1/2 in. Hub x Spigot PVC Coupling
Manufacturer Part #E09150
PROFLO®

1-1/2 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Can be used in repairing broken lines or when adding additional lines or fitting
  • Pipe ends must be restrained
  • For cold water use only
  • Max Operating Pressure: 150 psi
  • IPS Spigot/IPS Socket
  • Internal self-lubricating EPDM O-ring for long life and smooth movement
  • Requires Certification

Specifications

Application:
Water
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Plastic, Rubber
Material Type:
PVC, EPDM
NSF Certified:
No
Pressure - Maximum:
150 psi
Schedule Class:
40