1-1/2 in. No Hub Standard Domestic Cast Iron Coupling
1-1/2 in. No Hub Standard Domestic Cast Iron Coupling
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- 300 series stainless steel shield with neoprene gasket
- 5/16" hex-head screw designed for 60 lbs. of installation torque
- Standard
- Cast iron construction
- Includes 2 or 4 clamps per coupling
- Used to connect no hub cast iron pipe
Specifications
- ASTM:
- ASTM C-1277, ASTM C-564
- CSA Certified:
- CSA B602
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 1500
- Schedule Class:
- Standard
- Temperature Range:
- -30 to 220 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No