PROFLO®
1-1/2 x 12 in. 12 ga Plate Strap with 6 Holes
Part #PFPS12126 | Item #1195836
$2.47
EACH
(Pricing is for 12 in)
Length:
Product Details
- Steel plate straps
Documents
Specifications
Gauge: 12
Length: 12 in
Material: Steel
Type: PFPS12126
Width: 1-1/2 in