1-1/2 x 8 in. Trap Primer Tailpiece
1-1/2 x 8 in. Trap Primer Tailpiece
Frequently Purchased Together
Product Details
- Brass construction
- Chrome plated
- Outside diameter of compression branch is 5/8"
- 17 ga
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Lock Nut
- End Connection 2:
- Slip
- End Connections:
- Lock Nut x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Tailpiece
- WaterSense Labeled:
- No