1-1/4 x 3 in. Stainless Steel Repair Clamp
1-1/4 x 3 in. Stainless Steel Repair Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single long plated carriage bolt
- Repair clamp designed to provide temporary leak protection
- Stainless steel clamp with neoprene gasket
- Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal
- NBR resists oil-based hydraulic fluids, fats, animal and vegetable oils, flame retardant liquids, grease, water and air
- Length: 3 in.
Specifications
- ASTM:
- ASTM A-307, ASTM A-47 Grade 32510
- Application:
- Galvanized Pipe, Iron Pipe, PVC Pipe, Rigid Copper Pipe
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Malleable Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, NBR
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Temperature Range:
- -30 to 180 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No