1 in. CTS Epoxy Coated Bell Hanger

Part #PFBHG  |  Item #4477879  |  Manufacturer Part #PFBHG

$2.08 EACH
(Pricing is for 1 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Assembled with #10 x 2 coarse thread drywall screw
  • Epoxy coated steel/copper tube size bell hangers with zinc dichromate screws
  • Recessed mounting screw has a pierce point to penetrate metal studs
  • Provides 13/16" standoff

Documents

Specifications

Coating: Epoxy

Fits Pipe Size: 1 in

Material: Carbon Steel

Type: PFBHG