1.6 gpf Manual Flush Valve
This product has been replaced by
Manufacturer Part #113390
1.6 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For PF3112
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- PROFLO PF3112 Closet Tank
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No