10 in. No-Hub Heavy Duty Coupling

Part #PFNHHMDC10  |  Item #1880455  |  Manufacturer Part #6230Y6P

$82.89 EACH
(Pricing is for 10 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #PFNHHMDC10 | Item #1880455 | Mfr. Part #6230Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $82.89 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PFNHHMDCJ | Item #1880448 | Mfr. Part #6217Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.36 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PFNHHMDCK | Item #1880449 | Mfr. Part #6218Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.94 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PFNHHMDCM | Item #1880450 | Mfr. Part #6219Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.50 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PFNHHMDCP | Item #1880451 | Mfr. Part #6220Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.32 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #PFNHHMDCS | Item #1880452 | Mfr. Part #6221Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.46 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PFNHHMDCU | Item #1880453 | Mfr. Part #6222Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.31 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PFNHHMDCX | Item #1880454 | Mfr. Part #6223Y6P

    Call for Pricing
    Call for Pricing
    Call us for price
    $64.48 /EACH

    Added to your cart. View Cart

Product Details

  • Heavy Duty
  • 304 stainless steel shield with neoprene gasket
  • 5/16" hex-head screw designed for 80 lbs. of installation torque
  • 9/16" wide bands
  • Used to connect no hub cast iron pipe
  • Distinctive yellow shield
  • Cast iron construction
  • ASTM C-1540
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-1540, ASTM C1540-2018]

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Cast Iron

Schedule Class: Heavy Duty

Type: PFNHHMDC10

WaterSense Labeled: No