This product requires certification to purchase.

10 in. Stainless Steel Access Cover

You last purchased this on
 
PROFLO®

10 in. Stainless Steel Access Cover

  • Fast #
  • Part #PFC51LA10
  • Item #1192737
  • Manufacturer Part #C51LA10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

10 in. Stainless Steel Access Cover

  • Fast #
  • Part #PFC51LA10
  • Item #1192737
  • Manufacturer Part #C51LA10
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2000
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 24 ga
  • Stainless steel construction
  • Includes 1/4 in x 2-1/4 in screw
  • Requires Certification

Specifications

Diameter:
10 in
Gauge (metal):
24 ga
Material:
Stainless Steel
Panel Door Plate Type:
Access Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
10 in