PROFLO®
100 Series 1-1/2 in. Slip Brass Coupling
Part #PFTRC105 | Item #4055937 | Manufacturer Part #PFTRC105
How to get it:
Product Details
- Constructed from 22 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 3-1/2 in
- 22 ga
Documents
Specifications
Collection: 100 Series
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Coupling, Straight
Gauge: 22
Length: 3-1/2 in
Material: Brass
WaterSense Labeled: No
-
Starting at $1.59
-
Starting at $13.47
-
Starting at $6.58
-
Starting at $52.12
-
Starting at $49.60
-
Starting at $6.14
-
Starting at $2.41
-
Starting at $12.59
-
Starting at $3.09
-
Starting at $15.99
-
Starting at $51.14
-
Starting at $6.51