10.1 oz Latex Silicone Caulk White

Part #PFC200WHT  |  Item #655291  |  Manufacturer Part #35620

$3.40 EACH

Size:

10.1 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Latex silicone caulk
  • Paintable with latex or oil based paints
  • Soap and water clean-up
  • 35-year life expectancy
  • Size: 10.1 oz
  • Color/Finish: White
  • Exceeds ASTM Spec. C-834

Specifications

ASTM Specifications: ASTM C 834

Color Finish: White

Material: Siliconized Acrylic Latex

Product Type: Silicone Caulk

Size: 10.1 oz

Type: PFC200WHT