1/2 - 1 in. Steel Pipe Support Bracket

You last purchased this on
 
PROFLO®

1/2 - 1 in. Steel Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 - 1 in. Steel Pipe Support Bracket

  • Fast #
  • Part #PFCBRE26DFG
  • Item #3565293
  • Manufacturer Part #108-26PF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 24 ga
  • 1/2 in, 3/4 in holes
  • Copper bonded steel construction
  • Positions copper water supplies for sinks, water closets, and other fixtures
  • Rolled edges and extruded holes
  • Requires Certification

Specifications

Application:
Residential
Coating:
Copper Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1/2 in - 1 in
Gauge (metal):
24 ga
IAPMO Listed -:
Yes
Length:
26 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No