1/2 HP 120V Cast Iron Stainless Steel Tethered Sewage Pump

You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Stainless Steel Tethered Sewage Pump

  • Fast #
  • Part #PF93781
  • Item #4937222
  • Manufacturer Part #PF93781
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 HP 120V Cast Iron Stainless Steel Tethered Sewage Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 hp submersible sewage pump with tethered float switch
  • Submersible sewage pump for typical residential and commercial applications where materials must be moved upward from a basin to sewer or septic lines or to drainage fields
  • Pump type sewage
  • Discharge: 2"
  • Max Head: 30'
  • Flow Rate: 140 gpm
  • Cast iron volute
  • Stainless steel motor housing
  • Amps: 12
  • Requires Certification

Specifications

AMP:
12
Built-In Grinder:
No
Cord Length:
15 ft
Discharge:
2 in
Flow Rate:
140 gpm
Height:
15-1/2 in
Horsepower:
1/2 hp
Impeller:
Plastic
Maximum Feet of Head:
30
Product Type:
Sewage Pump
Pump Motor Type:
Permanent Split Capacitor
RPM:
3450
Volts:
120V
Watts:
1440 W
Weight:
27 lb
Width:
11-1/2 in