1/2 x 1-7/50 in. Polished Brass Angle Log Lighter Valve

You last purchased this on
 
PROFLO®

1/2 x 1-7/50 in. Polished Brass Angle Log Lighter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 1-7/50 in. Polished Brass Angle Log Lighter Valve

  • Fast #
  • Part #PFSVL2PB
  • Item #3862475
  • Manufacturer Part #PFSVL2PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-turn operation
  • Includes valve, escutcheon and key
  • End Connection: FNPT
  • Material: Brass
  • For use with natural gas or propane gas systems
  • Requires Certification

Documents

Recommended Accessories


Specifications

ANSI:
ANSI Z21.15
CSA Certified:
CSA 9.1
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Length:
1-7/50 in
MA Approved -:
No
Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Key
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Angle Log Lighter Valve
WaterSense Labeled:
No