1/2 in. FPT Boiler Drain Valve

You last purchased this on
 
PROFLO®

1/2 in. FPT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. FPT Boiler Drain Valve

  • Fast #
  • Part #PF101DC
  • Item #4080800
  • Manufacturer Part #PF101DC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Max temperature: 160°F
  • Max pressure: 125 psi
  • 3/4 in. end connection
  • Material: Bronze
  • Includes stuffing box
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Handle Material:
Zinc
Height:
3-7/10 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Rubber, Zinc
Material Type:
NBR
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
NBR
Valve Size:
1/2 in
Valve Type:
Boiler Drain Valve
WaterSense Labeled:
No