1/2 in. IPS Bronze Trap Primer Sweat
1/2 in. IPS Bronze Trap Primer Sweat
Frequently Purchased Together
Product Details
- Includes automatic vacuum breaker
- Designed to maintain a water seal in trap
- Flow activated
- Bronze construction
Specifications
- End Connection 1:
- Female Solder
- End Connection 2:
- Threaded
- End Connections:
- Female Solder x Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Valve
- WaterSense Labeled:
- No