1/2 in. OD Tube Plastic Compression Sleeve
1/2 in. OD Tube Plastic Compression Sleeve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Tube should be square and free from burrs
- Not intended for use with steel, copper, aluminum tubing or with gas of any kind
- Use with PEX, vinyl and polyethylene tubing
- NSF 372
- Color/Finish: White
- Max Temperature: 250°F
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- Yes
- Clean Bagged:
- Yes
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Compression Sleeve
- Material:
- Plastic
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- WaterSense Labeled:
- No