1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
- Ceramic disc valve cartridge
- Back-to-back capability
- End Connection: 1/2"
- Meets or exceeds ASSE 1016-P standards (anti-scald)
- Optional Accessories: Replacement Cartridge: ACF4001UCRT, Extension Kit: ACF4001EXT, Test Cap: ACF4001AIR, Plaster Guard: ACF4001GRD
- IAPMO Approved
- Plaster guard included
- Temperature limiting device
Specifications
- ASME:
- ASME A112.19.2-2018, ASME A112.18.1-2018
- ASSE Standards:
- ASSE 1016-P
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1-18, CSA B45.1-18
- Cartridge Type:
- Ceramic Disc
- Connection Type:
- PEX Crimp
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.34 gpm
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-1/2 in