1/2 in. Plastic CPVC Male and Spigot Water Hammer Arrestor

Part #PFXWHACSD  |  Item #4111689  |  Manufacturer Part #PFXWHACSD

$12.94 EACH

Fitting Sizes:

1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Helps to eliminate shock waves generated in piping systems bysudden on/off changes in flow
  • Polypropylene piston
  • Temperature Range: 33°F to 180°F
  • Maximum Pressure: 350 psi
  • AA arrestors are suitable for 1-3 fixture units per PDI standard
  • ASSE 1010-2004
  • NSF 372

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372-2016, ANSI 61-2017

ASSE Standards: ASSE 1010-2004

Application: Residential

End Connection 1: Spigot

End Connections: Spigot

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-3/8 in

MA Approved: Yes

Material: Plastic

Maximum Pressure: 350 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 372-2016, NSF 61-2017

Type: PFXWHACSD

WaterSense Labeled: No