1/2 in. Polypropylene Suspension Pipe Clamp
PF34250 Series 1/2 in. Polypropylene Suspension Pipe Clamp
-
Pick Up: 340 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides fast and easy installation and support for all types of copper tube size piping
- Can be used as an insulator when running water distribution lines through wooden framing
- Suspension style
- White plastic
- Polypropylene construction
- Can be used with hydronic heating systems
Specifications
- Application:
- Hydronic Heating Systems
- Collection:
- PF34250 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Product Type:
- Suspension Pipe Clamp
- UL Listed:
- No
- WaterSense Labeled:
- No