1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product has been replaced by

PROFLO® PVC Schedule 80 Union with EPDM O-Ring
PROFLO® 1/2 in. PVC Schedule 80 Union with EPDM O-Ring
Manufacturer Part #PFP80SUND
You last purchased this on
 
PROFLO®

PFP80SU Series 1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® PVC Schedule 80 Union with EPDM O-Ring
PROFLO® 1/2 in. PVC Schedule 80 Union with EPDM O-Ring
Manufacturer Part #PFP80SUND
PROFLO®

PFP80SU Series 1/2 in. Slip Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #PFP80SUD
  • Item #431586
  • Manufacturer Part #FP80SUD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Product Details

  • Fits SCH 40 and SCH 80 pipe
  • Pressure rated to 150 psi at 73 F
  • PVC construction with EPDM O-rings
  • Solvent weld connection
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
PFP80SU Series
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Union
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80