1/2 x 3/4 in. Bronze and Stainless Steel MIPS x GHT No Kink

You last purchased this on
 
PROFLO®

1/2 x 3/4 in. Bronze and Stainless Steel MIPS x GHT No Kink

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 x 3/4 in. Bronze and Stainless Steel MIPS x GHT No Kink

  • Fast #
  • Part #PF103DC
  • Item #4080806
  • Manufacturer Part #PF103DC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bronze construction
  • Length: 2-2/3"
  • No kink hose bibb
  • Max Pressure: 125 psi
  • Operating Pressure: 25 – 125 psi
  • Max Temperature: 160°F
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1, ASME B1.20.1, ASME B1.20.7
CSA Certified:
CSA B125.1
Color Finish Name:
Rough Bronze
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Material:
Zinc
Height:
2-11/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/10 in
Material:
Bronze, Stainless Steel
Maximum Temperature:
160
Minimum Temperature:
40
NSF Certified:
No
No Kink:
Yes
Number of Handles:
Single Handle
Pressure - Maximum:
125 psi
Recommended Valve Application:
Residential
UL Listed:
No
Valve Seat Material:
NBR
Valve Size:
1/2 in x 3/4 in
Valve Type:
Hose Bibb
Width:
3 in