1/2 x 12 in. Braided Stainless Sink Flexible Water Connector
PFX146 1/2 x 12 in. Braided Stainless Sink Flexible Water Connector
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low lead brass alloy barb
- Nickel-plated brass alloy metal nut
- Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
- Lead-Free
- Santoprene rubber washer
- Nickel-plated brass alloy ferrule
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No