12 x 12 in. Universal Access Door in Almond

You last purchased this on
 
PROFLO®

12 x 12 in. Universal Access Door in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

12 x 12 in. Universal Access Door in Almond

  • Fast #
  • Part #PF1212AD
  • Item #1661270
  • Manufacturer Part #PF1212AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed of 16 ga steel
  • Screwdriver operated latch
  • Concealed rod hinge
  • Not fire rated
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Gauge (metal):
16 ga
Length:
12 in
MA Approved -:
No
Material:
Stainless Steel
Panel Door Plate Type:
Universal Access Door
Size:
12 in x 12 in
WaterSense Labeled:
No
Width:
12 in