1/2 x 3/8 in. Forged Brass Male x Flare Lever Handle Gas Ball Valve
PFR602 Series 1/2 x 3/8 in. Forged Brass Male x Flare Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed
- Coated aluminum handle
- Heavy forged brass construction
Specifications
- ANSI:
- ANSI B2.1, ANSI Z21.15-1989
- Collection:
- PFR602 Series
- End Connection 1:
- Male
- End Connection 2:
- Flare
- End Connections:
- Male x Flare
- Handle Type:
- Lever
- Height:
- 1-11/50 in
- IAPMO Listed -:
- Yes
- Length:
- 2-12/25 in
- Material:
- Forged Brass
- Maximum Temperature:
- 175
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Gas Ball Valve
- WaterSense Labeled:
- No