PROFLO®
1/4 in. OD Brass Compression Cap
Part #PFXCCB | Item #4630458 | Manufacturer Part #PFXCCB
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
End Connection 1: OD
End Connections: OD
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: NSF 372