PROFLO®

1/4 x 1/8 in. OD Compression x MIP 300 psi Brass Adapter

Part #PFXMCUBAN  |  Manufacturer Part #B6842X

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nut and sleeve
  • Manufactured with dryseal pipe threads

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI B1.20.1

Application: Hydraulic, Instrumentation, Pneumatic, Potable Water

End Connection 1: OD Compression

End Connection 2: MIP

End Connections: OD Compression x MIP

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Type: PFXMCUBAN