• Cart

DESCRIPTION

  • Brass construction
  • Countersunk design
  • For residential and light commercial use
  • IPS connection
  • Not for pressure applications
  • Tapped 1/4" all the way all the way through

PROFLO® 2-1/2 in. Brass Countersunk Plug

PFEP53L

Fits Pipe Size:

2-1/2 in

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Material
Brass

$10.33
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment