PROFLO®
1/8 in. OD Compression Tube Brass Sleeve
Part #PFCSAN | Item #5050942 | Manufacturer Part #B602
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with gas of any kind
- Use to connect compression fittings
- PEX tube 3/8" O.D. and smaller installation requires use of plastic compression sleeve
- Max Temperature: 250°F
- ANSI 372
- NSF 372
Documents
Specifications
ANSI Specifications: ANSI 372
Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]
Clean Bagged: Yes
End Connection 1: OD Compression
End Connections: OD Compression
Fits Pipe Size: 1/8 in
Fitting Type: Sleeve
Material: Brass
Maximum Pressure: 400 psi
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Global
WaterSense Labeled: No